Zoro Homepage

Bordeaux 3 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 435P-BN

  • Zoro # G405840574


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Height
21"
Length
17.125"
Width
17.125"
Number of Lights
3
Style
transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435P-BN
Zoro #
G405840574
UPC #
685659050196
Country of Origin
China

Dimensions

Height
21"
Length
17.125"
Width
17.125"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Series
Bordeaux
Dimmable
Yes
Watts
100
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.