Zoro Homepage

Bordeaux 3 Light Vanity, Bronze & Matte Opal

  • Mfr # 435-3V-BRZ

  • Zoro # G405834726


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6"
Width
17.375"
Housing Finish
Bronze
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-3V-BRZ
Zoro #
G405834726
UPC #
685659049985
Country of Origin
China

Dimensions

Height
8.5"
Length
6"
Width
17.375"
Canopy Dimensions
7-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Series
Bordeaux
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.