Zoro Homepage

Bova 2 Light Wall Sconce, Polished Nickel & Clear

  • Mfr # 4006S-PN

  • Zoro # G805841553


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Height
17"
Width
11.5"
Dimmable
Yes
Finish
Polished Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006S-PN
Zoro #
G805841553
UPC #
685659149043
Country of Origin
China

Dimensions

Height
17"
Width
11.5"
Length
7.5"
Canopy Dimensions
6 in x 9 in
Cord/Wire Length
10 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Series
Bova
Frame Material
Steel
Number of Lights
2
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear
Shade Material
Crystal

Description

Add some sparkle to a hallway or foyer with this exquisite, clear crystal wall sconce. This stunning fixture flaunts two glowing lights that glisten and gleam against the dazzling crystal shade and shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.