Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bova 6 Light Pendant, Polished Nickel & Clear

  • Mfr # 4006-9PN

  • Zoro # G005841605


product price: $3,520.00
/ea
Free Shipping & Returns

Key Features

Height
26.75"
Length
26"
Width
26"
Number of Lights
6
Style
Architectural, Contemporary, Linear, crystal, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-9PN
Zoro #
G005841605
UPC #
685659148992
Country of Origin
China

Dimensions

Height
26.75"
Length
26"
Width
26"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
6
Style
Architectural, Contemporary, Linear, crystal, Modern
Shade Material
Crystal
Item
Pendant
Finish
Polished Nickel
Dimmable
Yes
Series
Bova
Standards
CUL/cETLu
Material
Steel
Watts
60
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear

Description

Add some sparkle to a kitchen, bedroom or game room with this exquisite, clear crystal island pendant. This stunning piece flaunts six glowing lights that glisten and gleam against a dazzling crystal shade and a shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.