This item is Discontinued.

Z-Lite Braum 4 Light Pendant, Bronze And Clear Seedy 6005-4BRZ

Braum 4 Light Pendant, Bronze And Clear Seedy (Discontinued)

  • Mfr # 6005-4BRZ
  • Zoro # G005840820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6005-4BRZ
Zoro #
G005840820
UPC #
685659073294
Country of Origin
China

Dimensions

Height
19.5"
Length
10.6"
Width
10.6"
Cord/Wire Length
110 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Number of Lights
4
Style
architectural; modern
Shade Material
Glass
Item
Pendant
Finish
Bronze
Dimmable
Yes
Material
Steel
Series
Braum
Standards
CUL/cETLu
Watts
60
Shade Finish
Clear Seedy
Rated Location
Dry
Bulb Base
Candelabra

Description

Straight lines and seedy glass create an interesting transitional design. Rich bronze hardware and the tall candles complete the look. Multiple sizes and segmented rods add to the versatility of this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.