Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breton Matte Black 8 Light Chandelier

  • Mfr # 3048-8MB

  • Zoro # G622842993


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Matte Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-8MB
Zoro #
G622842993
UPC #
685659216233
Country of Origin
China

Dimensions

Width
46 in
Length
46 in
Height
6 in

Details

Item
Chandelier
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Matte Black
Material
Steel
Voltage
120 V
Series
Breton
Shade Finish
White

Description

Enjoy the definition and depth of a timeless matte black finish on this modern eight-light chandelier. Its gently curved arms and domed opal glass shades cast inviting illumination, with the shades easily positioned to cast up or down lighting as it best suits your needs. This fixture is the perfect choice for a family living or dining space, and can be used in multiples to create cohesion across open concept homes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.