Brookside 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHBR-533PM-BK

  • Zoro # G505836958


product price:  $450.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Series
Brookside
Height
21.5"
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHBR-533PM-BK
Zoro #
G505836958
UPC #
685659152142
Country of Origin
China

Dimensions

Height
21.5"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Brookside
Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Bulb Base Type
Medium
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

This one-light outdoor pier mounted fixture has a broad base, and comes in a box-shaped black aluminum cage with a clear seedy glass finish. It softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.