Brookside 1 Light Outdoor Post Mount Fixture, 9.5in. W x 137.5in. H, Black

  • Mfr # 583PHBR-5009P120-BK

  • Zoro # G712668649


product price:  $716.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Brookside
Width
9.5 in
Lens Material
Glass
Bulb Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583PHBR-5009P120-BK
Zoro #
G712668649
UPC #
685659199758
Country of Origin
China

Dimensions

Width
9.5 in
Height
137.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Brookside
Lens Material
Glass
Bulb Type
Medium
Number of Lamps
1
Watts
100W
Dimmable
Dimmable
Standards
CUL/cETLu
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy

Description

The Brookside Outdoor Collection will be an attractive addition to any home's exterior, creating an updated look. The warm glow of this classic lantern finished in black, complemented with clear seeded glass has all the style you could want to welcome guests.This one-light outdoor post mounted fixture comes in a box-shaped black aluminum cage with a clear seedy glass finish. It softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.