Shop Z-LITE
See all product information
Create Account
Hartwell 6-Light Outdoor Pier Mounted Fixture, 15 in W x 34 H, Sand Black
- Mfr # 5019PHXXLS-SQPM-BK
- Zoro # G916290271
product price:Â
$
1,088.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Dimmable
Yes
Bulb Base Type
Candelabra
Length
15 in
Series
Hartwell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019PHXXLS-SQPM-BK
- Zoro #
- G916290271
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Sand Black
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Series
- Hartwell
- Lens Material
- Glass
- Standards
- ETL
- Material of Construction
- Aluminum
- Number of Lamps
- 6
- Watts
- 60W
- Rated Location
- Wet
- Shade Finish
- Clear seedy
Dimensions
- Length
- 15 in
- Height
- 34 in
- Width
- 15 in
Description
A decorative handle adds the perfect dose of craftsman charm to this traditional Mission six-light outdoor pier mount fixture. Clear seedy glass panes allow full view of the candelabra cluster of lights tucked within, offering plenty of depth and dimensionality. Its aluminum frame receives a marine-grade sand black finish with subtle texture, perfect for curb appeal that stands the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.