Zoro Homepage

Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 583PHBR-BK

  • Zoro # G805836931


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
19.5"
Length
9.5"
Housing Material
Aluminum
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHBR-BK
Zoro #
G805836931
UPC #
685659151800
Country of Origin
China

Dimensions

Height
19.5"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Number of Lamps
1
Standards
CUL/cETLu
Series
Brookside
Bulb Base Type
Medium
Dimmable
Yes
Watts
100
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

This one-light outdoor post mounted fixture comes in a box-shaped black aluminum cage with a clear seedy glass finish. It softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.