Brookside 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHBR-519P-BK

  • Zoro # G905836985


product price: $852.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
Series
Brookside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583PHBR-519P-BK
Zoro #
G905836985
UPC #
685659152159
Country of Origin
China

Dimensions

Length
9.5"
Height
113.5"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
Series
Brookside
Standards
CUL/cETLu
Number of Lamps
1
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

This one-light outdoor post mounted fixture has a stately black aluminum post supporting a black cage with a clear seedy glass finish that softly diffuses light to provide a welcoming glow. Compelling X-accents bring dimension and character. Perfect for offering an optimal lighting source targeted for your outdoor needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.