Brookside 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHMS-536P-BK

  • Zoro # G805837129


product price: $848.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
9.25"
Height
109.75"
Standards
CUL/cETLu
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHMS-536P-BK
Zoro #
G805837129
UPC #
685659152180
Country of Origin
China

Dimensions

Width
9.25"
Height
109.75"
Length
7.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Series
Brookside
Dimmable
Yes
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

This one-light outdoor post mounted fixture has a straight-edged black aluminum post supporting a black cage with a clear seedy glass finish that softly diffuses light to provide a welcoming glow alongside your driveway or at your front entrance. Compelling X-accents bring dimension and character. Its classic design goes with any outdoor decor, and makes a beautiful impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.