Zoro Homepage

Brookside 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 583B-BK

  • Zoro # G205837002


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
18.25"
Length
11.5"
Series
Brookside
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583B-BK
Zoro #
G205837002
UPC #
685659151794
Country of Origin
China

Dimensions

Width
9.5"
Height
18.25"
Length
11.5"
Canopy Dimensions
6-3/4 in x 10 in

Details

Item
Outdoor Wall Sconce
Series
Brookside
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Wet
Number of Lights
1
Dimmable
Yes
Shade Material
Glass

Description

This one-light outdoor wall sconce comes in a box-shaped black aluminum cage with a clear seedy glass finish that softly diffuses light to create a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character. Perfect for offering an optimal lighting source targeted for your outdoor needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.