
Broughton Outdoor Chain Mount Ceiling Fixture, 4-Light, 15.75In.W x 23.75In.H, Black/Clear Beveled
Mfr # 521CHXL-BK
Zoro # G711672067
product price:Â $746.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Bulb Base Type
Candelabra
Length
15.75"
Width
15.75 in
Height
23.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521CHXL-BK
Zoro #
G711672067
UPC #
685659179910
Country of Origin
China
Dimensions
Length
15.75"
Width
15.75 in
Height
23.75 in
Chain Length
72"
Canopy Dimensions
4.875" L x 4.875" W
Cord/Wire Length
110"
Description
Treat an exterior space with as much attention to detail as interior decor, adding fashion-forward light fixtures to infuse elegance. This four-light outdoor chain mount ceiling fixture creates a romantic feel with candelabra bulb mounts visible from an angled lantern-style black aluminum frame with clear beveled glass panels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.