Broughton Outdoor Pier Mounted Fixture, 4-Light, 12.5 In.W x 24.25 In.H, Black/Clear Beveled

  • Mfr # 521PHBS-SQPM-BK

  • Zoro # G411672831


product price:  $614.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Max. Wattage
60
Width
12.5 in
Series
Broughton
Number of Lamps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PHBS-SQPM-BK
Zoro #
G411672831
UPC #
685659180312
Country of Origin
China

Dimensions

Width
12.5 in
Length
12.5"
Height
24.25 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Max. Wattage
60
Series
Broughton
Number of Lamps
4
Lamp Included
No
Watts
60 W
Housing Material
Aluminum
Standards
SGS
Bulb Base Type
Candelabra
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Finish/Color
Clear Beveled
Frame Finish
Black
Location Rating
Wet
Collection
Broughton
Frame Material
Aluminum

Description

The romantic ambiance of old village nautical aesthetics visit an exterior space with a light fixture that dresses up a walkway or landscaped space. From the Broughton collection, this four-light outdoor pier-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts seal the deal on a tasteful look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.