
Broughton Outdoor Post Mount Fixture, 2-Light, 10.25 In.W x 19.25 In.H, Black/Clear Beveled
Mfr # 521PHMR-BK
Zoro # G511672878
product price:Â $322.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Yes
Lamp Included
No
Height
19.25 in
Standards
SGS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521PHMR-BK
Zoro #
G511672878
UPC #
685659179859
Country of Origin
China
Dimensions
Height
19.25 in
Width
10.25 in
Length
10.25"
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Yes
Lamp Included
No
Standards
SGS
Number of Lamps
2
Series
Broughton
Watts
60 W
Housing Material
Aluminum
Bulb Base Type
Candelabra
Max. Wattage
60
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet
Collection
Broughton
Shade Finish/Color
Clear Beveled
Location Rating
Wet
Frame Finish
Black
Frame Material
Aluminum
Description
A compelling addition to exterior walkways or gardens, this light element offers a repurposed version of nautical village decor. From the Broughton collection, this two-light outdoor post mount fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts seal the deal on a tasteful look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.