Broughton Outdoor Post Mount Fixture, 4-Light, 12.5 In.W x 22.5 In.H, Black/Clear Beveled

  • Mfr # 521PHBR-BK

  • Zoro # G511672076


product price:  $532.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Broughton
Length
12.5"
Housing Material
Aluminum
Height
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521PHBR-BK
Zoro #
G511672076
UPC #
685659179880
Country of Origin
China

Dimensions

Length
12.5"
Height
22.5 in
Width
12.5 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Broughton
Housing Material
Aluminum
Dimmable
Yes
Standards
SGS
Bulb Base Type
Candelabra
Max. Wattage
60
Lamp Included
No
Watts
60 W
Number of Lamps
4
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled
Frame Material
Aluminum
Shade Finish/Color
Clear Beveled
Location Rating
Wet
Collection
Broughton
Frame Finish
Black

Description

Take a stroll back in time to an old village maritime theme, with a modernized effect that works well in all spaces. From the Broughton collection, this four-light outdoor post-mount fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Romantic candelabra bulb mounts tell the tale of a storied aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.