
Broughton Outdoor Post Mounted Fixture, 2-Light, 10.25 In.W x 112.5 In.H, Black/Clear Beveled
Mfr # 521PHMS-536P-BK
Zoro # G811672844
product price:Â $898.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
112.5 in
Max. Wattage
60
Number of Lamps
2
Watts
60 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521PHMS-536P-BK
Zoro #
G811672844
UPC #
685659180367
Country of Origin
China
Dimensions
Height
112.5 in
Length
10.25"
Width
10.25 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Max. Wattage
60
Number of Lamps
2
Watts
60 W
Bulb Base Type
Candelabra
Lamp Included
No
Series
Broughton
Standards
SGS
Housing Material
Aluminum
Dimmable
Yes
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet
Collection
Broughton
Location Rating
Wet
Shade Finish/Color
Clear Beveled
Frame Finish
Black
Frame Material
Aluminum
Description
Classic retro style blends village fare with maritime character, adding a sophisticated aesthetic to exterior spaces. From the Broughton collection, this two-light outdoor post-mounted fixture offers construction of sleek black aluminum and clear beveled glass panels on its lantern-style shade. Charming candelabra bulb mounts and a straight framing design seal the deal on a tasteful look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.