Davina 4 Light Outdoor Post Mounted Fixture, 12in. W x 119.25in. H, Black
- Mfr # 5016PHBR-519P-BK
- Zoro # G012668721
product price:Â
$
816.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Height
119.25 in
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5016PHBR-519P-BK
- Zoro #
- G012668721
- UPC #
- 685659202861
- Country of Origin
- China
Dimensions
- Height
- 119.25 in
- Width
- 12 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Bulb Type
- Candelabra
- Dimmable
- Dimmable
- Standards
- ETL
- Series
- Davina
- Number of Lamps
- 4
- Lens Material
- Glass
- Watts
- 60W
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Achieve a lush look in exterior lighting with a soft glow and sleek style. This four-light outdoor post-mounted fixture delivers a teardrop ribbed glass shade for dimensional illumination and pairs it with a clean-lined pole for excellent structure and support. Its gallery inspired style and romantic charm are enhanced with a smooth Coastal black paint finish.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.