Shop HOMEROOTS
See all product information
Create Account
Burnished Bronze Vintage Schoolhouse Outdoor Wall Light
- Mfr # 398460
- Zoro # G323525706
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Fixture Housing Color
Black
Length
10-3/4 in
Assembly Required
No Assembly Needed
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398460
- Zoro #
- G323525706
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 8 in
- Length
- 10-3/4 in
- Height
- 15 in
Description
Add some interest and appeal to your space with the Burnished Bronze Vintage Schoolhouse Outdoor Wall Light. This vintage look light fixture is good looking and versatile and can be used inside or out. The oil-rubbed bronze finish gives it an old-time look while the arched neck and clear seeded bubble glass give this fixture good visual interest that will help it to fit in a variety of rooms and spaces. 10.8 in x 8 in x 15 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.