Zoro Homepage

Bryant 2 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 734-2V-BN

  • Zoro # G205834544


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
8"
Width
16"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-2V-BN
Zoro #
G205834544
UPC #
685659156218
Country of Origin
China

Dimensions

Height
12.25"
Length
8"
Width
16"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional, Classical, Restoration, Industrial, modern farmhouse
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Series
Bryant
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear Seedy

Description

Choose a vintage industrial look with nautical influence, adding this two-light vanity light from the Bryant collection. Embrace a cool brushed nickel finish steel frame and mount, blending beautifully with clear seedy glass shades. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space, dining area, or main living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.