Burk 1 Light Wall Sconce, 4.25in. W x 7.25in. H, Brushed Nickel

  • Mfr # 746-1S-BN

  • Zoro # G612674672


product price: $70.00
/ea

Key Features

Mounting Type
Dual Mount
Height
7.25 in
Width
4.25 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-1S-BN
Zoro #
G612674672
UPC #
685659200355
Country of Origin
China

Dimensions

Height
7.25 in
Width
4.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60W
Standards
UL/ CUL Certified
Lamp Type
Medium
Series
Burk
Shade Finish
Gloss Opal
Frame Material
Steel
Location Rating
Damp
Number of Lights
1
Shade Material
Glass

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Clean precision defines the sleek lines of a modern one-light wall sconce. Beautiful in a bath or elsewhere in your home, it pairs a brushed nickel finish with lovely clear opal glass in a cylindrical shade. A thick collar and elegant rectangular wall plate complete the design with restrained character and presence.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.