Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burk 4 Light Vanity, 30in. W x 7.25in. H, Brushed Nickel

  • Mfr # 746-4V-BN

  • Zoro # G212674577


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
30 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-4V-BN
Zoro #
G212674577
UPC #
685659200478
Country of Origin
China

Dimensions

Height
7.25 in
Width
30 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
Collection Name
Burk
Shade Material
Glass
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lamp Watts
60W
Finish
Brushed Nickel
Location Rating
Damp
Frame Material
Steel
Shade Finish
Gloss Opal

Description

With zen-like simplicity, the Burk vanity series features an elongated silhouette in matte opal glass for superb light distribution. Burk can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Simple elegance radiates from every aspect of a modern four-light vanity fixture from the impressive Burk collection. Its refined design pairs a brushed nickel finish rectangular wall plate and wide band with clear opal glass cylinders, gently diffusing illumination to create a fresh, sophisticated look over a vanity counter.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.