Burren 1 Light Pendant, Bronze + Brass And Clear Seedy

  • Mfr # 337P12BRZ+HB

  • Zoro # G205840859


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
13.25"
Length
12.25"
Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337P12BRZ+HB
Zoro #
G205840859
UPC #
685659155181
Country of Origin
China

Dimensions

Height
13.25"
Length
12.25"
Width
12.25"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
vintage; industrial; schoolhouse; traditional
Shade Material
Glass
Item
Pendant
Finish
Bronze + Brass
Standards
CUL/cETLu
Watts
100
Series
Burren
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Add character to a dining or living space with this bronze and brass finish one-light pendant. Seedy glass creates an ethereal domed shade that nestles in an industrial-inspired steel frame, offering an eye-catching design element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.