This item is Discontinued.

Z-Lite Burren 2 Light Flush Mount, Matte Black And Clear Seedy 337F2MB+CH

Burren 2 Light Flush Mount, Matte Black And Clear Seedy (Discontinued)

  • Mfr # 337F2MB+CH
  • Zoro # G605835899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337F2MB+CH
Zoro #
G605835899
UPC #
685659078480
Country of Origin
China

Dimensions

Width
11.625"
Height
6.75"

Details

Watts
60
Finish
Matte Black + Chrome
Item
Flush Mount
Series
Burren
Housing Material
Steel

Description

Change up the aesthetic in a transitional space with this stylish two-light flushmount ceiling light. Sleek black matte and chrome finishes add a dazzling look to the steel housing that supports a quasi-domed seedy glass shade, creating an overall enticing effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.