This item is Discontinued.

Z-Lite Burren 3 Light Flush Mount, Matte Black And Clear Seedy 337F3MB+CH

Burren 3 Light Flush Mount, Matte Black And Clear Seedy (Discontinued)

  • Mfr # 337F3MB+CH
  • Zoro # G505835869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337F3MB+CH
Zoro #
G505835869
UPC #
685659078503
Country of Origin
China

Dimensions

Width
14.875"
Height
7.5"

Details

Watts
60
Finish
Matte Black + Chrome
Item
Flush Mount
Series
Burren
Housing Material
Steel

Description

Enjoy plenty of illumination from this exquisite matte black and chrome three-light flushmount ceiling light. Borrowing from traditional schoolhouse and modern elements, its versatile character features clear seedy glass and sleek finishes that bring stunning style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.