Zoro Homepage

Burst 10 Light Chandelier, Chrome & Clear

  • Mfr # 4003-10CH

  • Zoro # G205835442


product price: $4,396.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Clear
Fixture Wattage
60
Standards
ETL/CETL Certified
Dimmable
Yes
Length
41.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003-10CH
Zoro #
G205835442
UPC #
685659135565
Country of Origin
China

Dimensions

Width
41.5"
Length
41.5"
Height
39"
Cord/Wire Length
110 in
Canopy Dimensions
6-3/4 in x 6-3/4 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Standards
ETL/CETL Certified
Dimmable
Yes
Number of Lights
10
Style
Modern
Material
Iron
Housing Material
Iron
Series
Burst
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear
Bulb Base
Candelabra

Description

Take your decor to the next level with the dimensional, radiant effect of this contemporary eight-light pendant. In chrome, the pendant shows off beautiful K5 crystal rods that glimmer in the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.