Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burst 6 Light Chandelier, Chrome & Clear

  • Mfr # 4003-6CH

  • Zoro # G605835462


product price: $2,076.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Style
Modern
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003-6CH
Zoro #
G605835462
UPC #
685659135534
Country of Origin
China

Dimensions

Length
24.75"
Height
23"
Width
24.75"
Canopy Dimensions
6-3/4 in x 6-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Style
Modern
Dimmable
Yes
Number of Lights
6
Standards
ETL/CETL Certified
Housing Material
Iron
Series
Burst
Material
Iron
Bulb Base
Candelabra
Shade Finish
Clear
Shade Material
Crystal
Rated Location
Dry

Description

An explosion of stunning K5 crystal rods capture attention and are complemented with a glimmering chrome finish. This radiant six-light pendant shows off a sophisticated look and delivers exceptional illumination to an entry or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.