Shop Z-LITE
See all product information
Create Account
Arden Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12 In.H, Rubbed Brass/Clear
- Mfr # 651P-23L-RB
- Zoro # G011799501
product price:Â
$
5,526.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Length
54 in
Material
Steel
Standards
CUL/cETLu
Series
Arden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651P-23L-RB
- Zoro #
- G011799501
- UPC #
- 685659183672
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Height
- 12 in
- Width
- 18 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 54"L x 18"W
Description
Capture the organic artistry of glasswork in a light fixture destined to shape the design narrative of a custom space. This 23-light chandelier presents a minimalist profile with glam inspiration, featuring tasteful oval glass shades clustered and dangling from a rich rubbed brass finish metal canopy. This chandelier transforms a dining space, living area, or dining area with extreme elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.