Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadoc 1 Light Wall Sconce, 4.5in. W x 8.75in. H, Brushed Nickel

  • Mfr # 622-1S-BN

  • Zoro # G612674733


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8.75 in
Width
4.5 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-1S-BN
Zoro #
G612674733
UPC #
685659194906
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Type
Medium
Standards
UL/ CUL Certified
Lamp Watts
60W
Series
Cadoc
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Shade Finish
Gloss Opal
Number of Lights
1

Description

Elegant cuffs on the top and bottom of the glass shades elevate the simple lines of the Cadoc vanity series. Available in a variety of light configurations to accommodate any vanity size, Cadoc is offered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Striking with a contemporary motif, this one-light wall sconce brings a radiant glow and ambient lighting to custom living spaces. Brushed nickel finish steel framing is sophisticated with a bit of creativity added, and a cylinder glossy white opal glass shade. Make a statement in an updated setting with an elegant light fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.