Astor 1 Light Wall Sconce, Matte Black & Clear
- Mfr # 1936-1S-MB
- Zoro # G605841708
product price:Â
$
90.00
/ea
Key Features
Height
7.75"
Width
5.75"
Dimmable
Yes
Finish
Matte Black
Series
Astor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1936-1S-MB
- Zoro #
- G605841708
- UPC #
- 685659172966
- Country of Origin
- China
Dimensions
- Height
- 7.75"
- Width
- 5.75"
- Length
- 5.75"
- Canopy Dimensions
- 4.53 in x 4.53 in
Details
- Dimmable
- Yes
- Finish
- Matte Black
- Item
- Wall Sconce
- Series
- Astor
- Standards
- CUL/cETLu
- Housing Material
- Steel
- Lamp Watts
- 60
- Shade Material
- Glass
- Bulb Base
- Candelabra
- Frame Material
- Steel
- Number of Lights
- 1
- Rated Location
- Damp
- Shade Finish
- Clear
Description
This modern matte black wall sconce is the perfect update to bathrooms and hallways. Featuring a steel construction with clear glass shades with a ribbed texture, it's a stunning sconce with farmhouse flair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.