
Calhoun Flush Mount, 1-Light, 13 In.W x 14 In.H, Heritage Brass/Clear Seedy
Mfr # 7506F13-HBR
Zoro # G411799361
product price:Â $222.00
/ea
Free Shipping & Returns
Key Features
Length
13"
Width
13 in
Height
14 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506F13-HBR
Zoro #
G411799361
UPC #
685659189902
Country of Origin
China
Dimensions
Length
13"
Width
13 in
Height
14 in
Canopy Dimensions
7.5"L x 7.5"W
Details
Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Series
Calhoun
Standards
ETL
Housing Material
Steel
Number of Light Bulbs Required
1
Number of LEDs
Medium
Lamp Included
No
Rated Location
Damp
Shade Finish
Clear Seedy
Shade Material
Glass
Collection
Calhoun
Bulb Base
Medium
Number of Lights
1
Shade Finish/Color
Clear Seedy
Location Rating
Damp
Frame Material
Steel
Description
Appreciate the easy feel of a light fixture that works wonders in both contemporary and transitional settings. This one-light flush mount from the Calhoun collection delivers a shapely, symmetrical silhouette with a frame and accents featuring heritage brass finish metal. A delightful clear seedy glass globe shade adds a dose of elegance suitable for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.