Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calliope 12 Light Pendant, Polished Nickel & Clear

  • Mfr # 617-12L-PN

  • Zoro # G205841474


product price: $904.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
14"
Width
60"
Number of Lights
12
Style
contemporary; urban; vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-12L-PN
Zoro #
G205841474
UPC #
685659077353
Country of Origin
China

Dimensions

Height
15.25"
Length
14"
Width
60"
Canopy Dimensions
25-1/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Standards
CUL/cETLu
Material
Steel
Series
Calliope
Watts
60
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Send a flush of radiant light over a bar or kitchen space with this 12-light island pendant. A carefully designed frame crafted from polished nickel finish steel offers a charming hardware-themed look that showcases cylindrical clear glass shades, adding up to an attention-getting look for a focal point in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.