Zoro Homepage

Calliope 20 Light Pendant, Foundry Brass & Clear

  • Mfr # 617-20FB

  • Zoro # G105841444


product price: $1,150.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
34.75"
Length
42"
Number of Lights
20
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-20FB
Zoro #
G105841444
UPC #
685659079852
Country of Origin
China

Dimensions

Height
34.75"
Length
42"
Width
42"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
20
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Foundry Brass
Dimmable
Yes
Series
Calliope
Watts
60
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Achieve a show-stopping look with a beloved industrial theme, and add this 20-light pendant to a pivotal spot in a transitional living space. A beautifully designed body made from heady foundry brass finish steel arranges clear glass shades in variable directions, creating a work of art that doubles as a source of wonderful illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.