This item is Discontinued.

Z-Lite Calliope 8 Light Pendant, Foundry Brass & Clear 617-8L-FB

Calliope 8 Light Pendant, Foundry Brass & Clear (Discontinued)

  • Mfr # 617-8L-FB
  • Zoro # G605840671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617-8L-FB
Zoro #
G605840671
UPC #
685659079876
Country of Origin
China

Dimensions

Height
14.5"
Length
14"
Width
40"
Canopy Dimensions
14 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Foundry Brass
Standards
CUL/cETLu
Series
Calliope
Material
Steel
Dimmable
Yes
Watts
60
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Rich in contemporary style yet boasting a distinct industrial flavor, this eight-light island pendant creates a compelling look in modern spaces. Gorgeous foundry brass finish steel hardware-inspired elements bring out the beauty in sleek cylindrical glass shades, creating an easy ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.