Zoro Homepage

Callista 1 Light Mini Pendant, Polished Nickel & Clear

  • Mfr # 3032MP-PN

  • Zoro # G605841043


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
7.5"
Width
7.5"
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032MP-PN
Zoro #
G605841043
UPC #
685659167986
Country of Origin
China

Dimensions

Height
11"
Length
7.5"
Width
7.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Item
Mini Pendant
Finish
Polished Nickel
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Callista
Watts
60
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Styled to fill discerning palates, the Callista one-light mini pendant offers a classic look suitable for delivering targeted lighting in both modern and transitional spaces. Continue a stylish design scheme with this pendant featuring a hand-crafted polished nickel finish frame, down rod, and ceiling mount, complementing a sparkling tapered glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.