Zoro Homepage

Callista 1 Light Mini Pendant, Rubbed Brass & Clear

  • Mfr # 3032MP-RB

  • Zoro # G105841147


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Length
7.5"
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032MP-RB
Zoro #
G105841147
UPC #
685659167993
Country of Origin
China

Dimensions

Height
11"
Length
7.5"
Width
7.5"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Item
Mini Pendant
Finish
Rubbed Brass
Material
Steel
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Series
Callista
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

This sleek, metal mini pendant light blends a rich, rubbed brass finish with a tasteful, tapered glass shade to complement decor. This classic fixture is ideal for illuminating a transitional kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.