Zoro Homepage

Callista 1 Light Pendant, Polished Nickel & Clear

  • Mfr # 3032P10-PN

  • Zoro # G305841015


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
10"
Width
10"
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032P10-PN
Zoro #
G305841015
UPC #
685659168013
Country of Origin
China

Dimensions

Height
12"
Length
10"
Width
10"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Material
Steel
Series
Callista
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Decadent sophistication moves from modern to transitional and everything in-between when the Callista one-light pendant is placed in a custom living space. Embrace a chic fixture fashioned with a hand-crafted polished nickel finish frame, down rod, and ceiling plate, and a sparkling tapered clear glass shade. Choose this pendant to send ambient lighting around a space dedicated to easy living and design-forward ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.