Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 1 Light Vanity, Polished Nickel & Clear

  • Mfr # 3032-1V-PN

  • Zoro # G005834652


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Housing Finish
Polished Nickel
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-1V-PN
Zoro #
G005834652
UPC #
685659165586
Country of Origin
China

Dimensions

Height
9"
Length
8"
Width
6.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
1
Style
Transitional, industrial, Coastal, Mid Century
Shade Material
Glass
Dimmable
Yes
Series
Callista
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Create a chic glam look in a transitional bathroom with updated character and sophistication, adding the Callista one-light vanity light to a custom bath space. This fixture features an interesting tapered silhouette thanks to a delicate clear glass shade shielding a singular bulb mount. Hand-crafted to ensure artistry and presentation, its gleaming polished nickel finish steel frame and wall mount delivers on sparkle and adds definition suitable to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.