Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 3 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-3PN

  • Zoro # G605835295


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
28"
Height
31.5"
Color
Polished Nickel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-3PN
Zoro #
G605835295
UPC #
685659165401
Country of Origin
China

Dimensions

Width
28"
Height
31.5"
Length
28"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Dimmable
Yes
Housing Material
Steel
Series
Callista
Number of Lights
3
Style
Transitional, industrial, Coastal, Mid Century
Standards
CUL/cETLu
Material
Steel
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear

Description

Frame a dining table or entryway with a chic motif, choosing the Callista three-light chandelier for its sophisticated blend of nautical and village themes. This tasteful fixture mixes gleaming polished nickel finish steel in a hand-crafted frame with three ring bases and a suspension rod, as tapered clear glass shades deliver stunning beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.