Zoro Homepage

Callista 6 Light Chandelier, Matte Black & Clear

  • Mfr # 3032-6L-MB

  • Zoro # G405835518


product price: $914.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Color
Matte Black
Series
Callista
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-6L-MB
Zoro #
G405835518
UPC #
685659165364
Country of Origin
China

Dimensions

Length
43.5"
Width
22"
Height
10"
Cord/Wire Length
170 in
Canopy Dimensions
15 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Series
Callista
Dimmable
Yes
Standards
CUL/cETLu
Style
Transitional, industrial, Coastal, Mid Century
Number of Lights
6
Housing Material
Steel
Material
Steel
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium

Description

The Callista six-light island/billiard light offers a fixture dedicated to transitional yet elegant allure, perfect for a transitional or modern kitchen or entertaining space. Hand-crafted of matte black finish steel, its frame features geometric silhouetting with a dual layer of ring frames that hug delicate tapered clear glass shades. Choose this fixture to wrap up a collection of upscale yet livable elements that speak to a signature decor aura.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.