Zoro Homepage

Callista 8 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-8PN

  • Zoro # G105835863


product price: $880.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Housing Material
Steel
Series
Callista
Style
Transitional, industrial, Coastal, Mid Century
Width
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-8PN
Zoro #
G105835863
UPC #
685659165289
Country of Origin
China

Dimensions

Length
44"
Width
44"
Height
36"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Housing Material
Steel
Series
Callista
Style
Transitional, industrial, Coastal, Mid Century
Color
Polished Nickel
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Number of Lights
8
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Setting the pace for a chic, glam-influenced living space, the Callista eight-light chandelier delivers with a mix of nautical and village-inspired charm. This exceptional fixture creates a pleasing round silhouette formed with a handcrafted polished nickel finish steel frame and its wagon wheel silhouette. Tapered, clear glass shades filter ambient lighting and wrap up a list of high-energy yet easy-living features designed to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.