Zoro Homepage

Callista 9 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3032-9PN

  • Zoro # G005835833


product price: $1,060.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Dimmable
Yes
Width
38"
Series
Callista
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-9PN
Zoro #
G005835833
UPC #
685659165319
Country of Origin
China

Dimensions

Width
38"
Length
38"
Height
47"
Chain Length
110 in
Cord/Wire Length
170 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Dimmable
Yes
Series
Callista
Color
Polished Nickel
Standards
CUL/cETLu
Style
Transitional, industrial, Coastal, Mid Century
Housing Material
Steel
Material
Steel
Number of Lights
9
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Whether modern or transitional, a custom living space deserves the tasteful design of the Callista nine-light chandelier. Fashioned with a hand-crafted polished nickel finish steel dual-layer frame and circular shade rings, it furthers sophisticated style with nine tapered clear glass shades. Make this fixture a focal point in a kitchen, dining, or main living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.