Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 9 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3032-9RB

  • Zoro # G305835922


product price: $1,110.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Series
Callista
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-9RB
Zoro #
G305835922
UPC #
685659165326
Country of Origin
China

Dimensions

Length
38"
Width
38"
Height
47"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Number of Lights
9
Series
Callista
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Color
Rubbed Brass
Style
Transitional, industrial, Coastal, Mid Century
Housing Material
Steel
Shade Material
Glass
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

With two tiers of tasteful, tapered clear glass shades, this nine-light metal chandelier is a commanding presence in a dining room. Its sleek, steel frame is treated to a classic, rubbed brass finish for a design that effortlessly complements a transitional decor aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.