Calumet 1 Light Floor Lamp, Matte Black + Polished Nickel & Polished Nickel

  • Mfr # 814FL-MB-PN

  • Zoro # G905835261


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Height
48.25"
Length
21.75"
Number of Bulbs
1
Material
Steel
Finish
Matte Black + Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814FL-MB-PN
Zoro #
G905835261
UPC #
685659171945
Country of Origin
China

Dimensions

Height
48.25"
Length
21.75"
Width
7"
Cord/Wire Length
144 in

Details

Number of Bulbs
1
Material
Steel
Finish
Matte Black + Polished Nickel
Shade Material
Aluminum
Item
Floor Lamp
Standards
CUL/cETLu
Max. Wattage
35 W
Bulb Base Type
GU10
Shade Finish
Polished Nickel
Series
Calumet
Rated Location
Dry

Description

This contemporary floor lamp with a cylindrical shade will brighten up your home office or living room. Serving as the ultimate task light, this fixture is constructed of steel in a matte black finish and polished nickel accents for a sleek and simplistic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.