This item is Discontinued.

Z-Lite Calumet 6 Light Chandelier, Matte Black & Olde Brass 814-6MB-OBR

Calumet 6 Light Chandelier, Matte Black & Olde Brass (Discontinued)

  • Mfr # 814-6MB-OBR
  • Zoro # G405835419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-6MB-OBR
Zoro #
G405835419
UPC #
685659156690
Country of Origin
China

Dimensions

Height
16.5"
Length
30"
Width
30"
Canopy Dimensions
6-3/4 in x 6-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Matte Black + Olde Brass
Style
Architectural, Contemporary
Number of Lights
6
Color
Matte Black + Olde Brass
Dimmable
Yes
Series
Calumet
Housing Material
Steel
Standards
CUL/cETLu
Material
Steel
Rated Location
Damp
Bulb Base
GU10

Description

Plane geometry meets tribal heritage in the classic design of the Calumet six-light chandelier. Suited to both contemporary and transitional spaces, this fixture offers a mix of modern and industrial, showcasing bold matte black finish steel in a linear frame with perpendicular arms nestling warm olde brass finish steel shades. Two tiers of lighting sends illumination upward and downward.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.