Zoro Homepage

Calumet 9 Light Chandelier, Matte Black & Olde Brass

  • Mfr # 814-9MB-OBR

  • Zoro # G605835349


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Standards
CUL/cETLu
Housing Material
Steel
Series
Calumet
Height
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-9MB-OBR
Zoro #
G605835349
UPC #
685659156737
Country of Origin
China

Dimensions

Height
25"
Width
36"
Length
36"
Cord/Wire Length
170 in
Canopy Dimensions
6-3/4 in x 6-3/4 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Matte Black + Olde Brass
Number of Lights
9
Standards
CUL/cETLu
Housing Material
Steel
Series
Calumet
Dimmable
Yes
Material
Steel
Color
Matte Black + Olde Brass
Style
Architectural, Contemporary
Rated Location
Damp
Bulb Base
GU10

Description

Embrace a rich heritage reflecting Native American tribes and their storied pipes, adding this nine-light chandelier from the Calumet collection to a high-visibility space. Modern and transitional join with industrial-inspired aesthetics to produce a linear pieced fixture crafted of matte black finish steel. Glowing cylinder shades fashioned of olde brass finish steel direct illumination in both up and down directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.