Shop Z-LITE
See all product information
Create Account
Camden Rubbed Brass 1 Light Pendant
- Mfr # 2308P14-RB
- Zoro # G324177560
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Steel
Series
Camden
Color
Brass
Dimmable
Yes
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2308P14-RB
- Zoro #
- G324177560
- UPC #
- 685659212037
- Country of Origin
- India
- Shade Material
- Steel
- Series
- Camden
- Color
- Brass
- Dimmable
- Yes
- Number of Lights
- 1
- Lamp Base
- Medium
- Watts
- 100 W
- Standards
- cULus
- Damp/Wet Rating
- Damp
- Finish
- Rubbed Brass
- Item
- Pendant
Dimensions
- Height
- 6.75 in
- Length
- 14 in
- Width
- 14 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.