Camden Rubbed Brass 1 Light Pendant
- Mfr # 2308P32-RB
- Zoro # G524177476
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Lamp Base
Medium
Watts
100 W
Series
Camden
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2308P32-RB
- Zoro #
- G524177476
- UPC #
- 685659212099
- Country of Origin
- India
Dimensions
- Length
- 32 in
- Width
- 32 in
- Height
- 9.25 in
Details
- Item
- Pendant
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium
- Watts
- 100 W
- Series
- Camden
- Standards
- cULus
- Number of Lights
- 1
- Shade Material
- Steel
- Finish
- Rubbed Brass
- Dimmable
- Yes
- Color
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.