Zoro Homepage

Camellia 2 Light Flush Mount, Polished Nickel & Polished Nickel

  • Mfr # 334F2PN

  • Zoro # G205835558


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Length
13.125"
Width
13.125"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334F2PN
Zoro #
G205835558
UPC #
685659078800
Country of Origin
China

Dimensions

Length
13.125"
Width
13.125"
Height
6.5"
Canopy Dimensions
13.12 in x 13.12 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Series
Camellia
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Bring your love of authentic industrial charm to a dining or living space with this two-light flush mount ceiling light. A round silhouette adds a fun twist to the linear grid-themed build of its polished nickel finish steel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.